Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Millipore Millicell™ Microwell Plates
Shop All MilliporeSigma Products
Click to view available options
Pore Size:
400 μm
600 μm
Description
Millicell Microwell Plates are a read-to-use platform for high-throughput and reproduciblity of organoid cultures. Based on an array of ultra-dense U-bottom shaped microwells (uW) in hydrogel, single organoids are robustly generated in each microcvity and grown in suspension-like culture without a solid extracellular matrix. With mulitple configurations available, there is a microwell size that will fit your organoid model.
Features and benefits:
- O-ring with meniscus breaking features: For homogeneous seeding
- Independent port: For medium change without disturbing the organoids
- Multiple microwell sizes: Accommodate any organoid type
- Biocompatible and cell repellent: For efficient aggregation of stem cells
- Water-based: Allowing diffraction-less imaging
- Tunable chemistry: For customization according to organoid needs
- No solid matrix needed
Specifications
Specifications
| Barcode | No Barcode |
| Format | Standard |
| Array | 8 x 12 |
| Pore Size | 600 μm |
| Color | Clear |
| Product Type | Microwell Plates |
| Material | Polystyrene |
| Volume (Metric) Well | 200 μL |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction