Learn More
Description
- Crushing without cross-contamination
- This is possible with the MultiDrive control package including autoclavable disposable tubes BT 250 and the required TC 1 protective housing for dry samples.
- High performance
- Excellent crushing performance is guaranteed by a combination of variable rotational speeds, ranging from 3000 RPM to 20,000 RPM, and a 1000 Watt output.
- Interval operation
- The option of interval programming is simple to activate at the press of a button. Interval operation is an asset during the coarse crushing of hard samples or for extra thorough blending.
- Integrated cooling
- A cooling system is integrated in the milling cup, which allows indirect heat dissipation. Thus, coolant and sample remain separate.
- TFT-display
- A clear TFT-display guarantees user-friendly operation.
- Temperature measurement
- MultiDrive control offers temperature measurement and vessel recognition using RFID. A temperature limit can be set for temperature-sensitive materials, or for specific planned reactions to protect against overheating.
- Weighing function
- The weighing function is also integrated into the user-friendly workflow of the IKA MultiDrive control. Weighing is performed before crushing using the same mixing cup, so that no transfer of contents is required.
- Scope of delivery
- IKA MultiDrive control
- MultiDrive TC 1 IKA
- MultiDrive BT 250.5
Specifications
Specifications
| Product Type | Universal Blender/Mill |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 250 mL |
| Dimensions (L x W x H) | 250 x 300 x 350 mm (9.8 x 11.8 x 13.8 in.) |
| Display Type | TFT |
| Disposable | Single-use |
| For Use With (Application) | Milling of samples together with liquid |
| Height (English) | 13.8 in. |
| Height (Metric) | 350 mm |
| Includes | IKA MultiDrive control, MultiDrive TC 1 protective housing and 5 IKA MultiDrive BT 250.5 blending tubes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
