Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ Mills MultiDrive Control MT Package
SDP

Catalog No. 01183094 Shop All IKA Works Products
Change view
Click to view available options
Capacity (Metric):
150 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-183-094 150 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-094 Supplier IKA™ Supplier No. 10007100
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Mills MultiDrive control MT Package can perform a wide range of crushing tasks involving coarse and fine crushing without cross-contamination, thanks to the variety of vessels available.

  • Crushing without cross-contamination
    • This is possible with the MultiDrive control package including autoclavable disposable tubes MT 150 and the required TC 1 protective housing for dry samples.
  • High performance
    • Excellent crushing performance is guaranteed by a combination of variable rotational speeds, ranging from 3000 RPM to 20,000 RPM, and a 1000 Watt output.
  • Interval operation
    • The option of interval programming is simple to activate at the press of a button. Interval operation is an asset during the coarse crushing of hard samples or for extra thorough blending.
  • Integrated cooling
    • A cooling system is integrated in the milling cup, which allows indirect heat dissipation. Thus, coolant and sample remain separate.
  • TFT-display
    • A clear TFT-display guarantees user-friendly operation.
  • Temperature measurement
    • MultiDrive control offers temperature measurement and vessel recognition using RFID. A temperature limit can be set for temperature-sensitive materials, or for specific planned reactions to protect against overheating.
  • Weighing function
    • The weighing function is also integrated into the user-friendly workflow of the IKA MultiDrive control. Weighing is performed before crushing using the same mixing cup, so that no transfer of contents is required.
  • Interface
    • There is a USB interface available for easy actuation and documentation respectively.
  • Scope of delivery
    • IKA MultiDrive control
    • MultiDrive TC 1IKA
    • MultiDrive MT 150.5

Specifications

Product Type Universal Blender/Mill
Autoclavable Autoclavable
Capacity (Metric) 150 mL
Dimensions (L x W x H) 250 x 300 x 350 mm (9.8 x 11.8 x 13.8 in.)
Display Type TFT
Disposable Single-use
For Use With (Application) Milling of dry samples
Height (English) 13.8 in.
Height (Metric) 350 mm
Includes IKA MultiDrive control, MultiDrive TC 1 protective housing and 5 IKA MultiDrive MT 150.5 milling tubes
Interface USB, Bluetooth
IP Rating IP31
Length (English) 9.8 in.
Length (Metric) 250 mm
Speed 3000 to 20,000 rpm
Voltage 220/240 V
Watts 1000 W
Weight (Metric) 8.5 kg
Width (English) 11.8 in.
Width (Metric) 300 mm
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.