Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mineral Oil, Light Weight, MP Biomedicals
Shop All MP Biomedicals, Inc Products
Click to view available options
Quantity:
25 mL
500 mL
Specifications
Specifications
Density | 0.81 to 0.894g/mL |
Quantity | 25 mL |
Chemical Name or Material | Mineral Oil |
Safety and Handling
EINECSNumber | 232-455-8 |
Recommended Storage | Store at room temperature. |
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction