Learn More
Poltex Mini Autobin - 3 Position

Description
- Gravity-close bin with 3 compartments.
- Closing the door helps prevent dust accumulation.
- Holds and dispenses bulk PPE, tubes, and supplies.
- Choose from Wall Mount (screws/anchors included), HB Tape Mount (high-bond tape included), or Magnet Mount (powerful magnets included).
- Durable and cleanable PETG construction.
- Consumables not included.
Specifications
Specifications
| Product Type | Front-load Dispenser |
| Color | Clear |
| Dimensions (L x W x H) | 5.5 x 12.3 x 6.2 in. |
| Holds | PPE |
| Material | PETG |
| Mounting | Wall Mount |
| No. of Compartments | 3 |
| Product Style | Front-loading with Opening |
| Capacity | 3 Compartment |
| Edges | Rounded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.