Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Mini-Centrifuge 100-240 V, 50/60 Hz Universal Plug, Grey PROMO
Shop All Fisherbrand Products
Click to view available options
:
6000 rpm Max Speed
Description
- 5 Year Warranty
- A locking lid for added protection when the unit is in use
- A larger lid to accommodate longer and skirted tubes, as well as taller tube lids
- A braking function to quickly stop the unit when powered off or when the lid is opened
- Meets the latest applicable North American and EU safety requirements
- Weighted rubberized base eliminates potential movement and further dampens vibration and noise
- Capacity: 6 x 1.5/2 mL Tubes (Rotor 1: Adapters for 0.5 mL and 0.2 mL Tubes), 2 places for 8 x 0.2 mL Strips or 16 Single Tubes (Rotor 2)
Specifications
Specifications
Capacity | 6 x 1.5/2 mL |
Max. Speed | 6,000 rpm |
Max. RCF | 2,000 x g |
Refrigerated | No |
Width (English) Exterior | 5.03 in. |
Width (Metric) Exterior | 128 mm |
Type | Mini-Centrifuge |
Includes | Two Rotors, Tube Rack, Storage Case, O-rings, Tube Adapters and Low Voltage, Double Insulated Power Adapter with Four Interchangeable Plugs |
Electrical Requirements | 100/240 V 50/60 Hz |
Rotor Included | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction