Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ Mini Intruder™ Safety Eyewear

Lightweight, frameless protection with integrated nosepiece

$13.89 - $62.30

Specifications

Weight (Metric) 17.9 g
Lens Material Polycarbonate
View More Specs

Products 5
Catalog Number Mfr. No. Lens Tint Description Price Quantity & Availability  
Catalog Number Mfr. No. Lens Tint Description Price Quantity & Availability  
19-155-568
View Documents
Pyramex™
S4110SN
Clear Regular temples and lens
Case of 12 for $13.89
Only null left
Add to Cart
 
19-155-569
View Documents
Pyramex™
S4110SNMP
Clear Comes with six assorted temple colors: red, blue, green, purple, orange, and black
Pack of 12 for $49.60
Only null left
Add to Cart
 
19-155-570
View Documents
Pyramex™
S4110SNT
Clear Anti-fog lens
Case of 12 for $62.30
Only null left
Add to Cart
 
19-155-575
View Documents
Pyramex™
S4120SN
Gray Regular temples and lens
Case of 12 for $52.43
Only null left
Add to Cart
 
19-155-583
View Documents
Pyramex™
S4180SN
Indoor/Outdoor, Mirror Regular temples and lens N/A N/A N/A
Description

Description

  • Mini Intuder™ has all the great features of Intruder™ in a design better suited for slimmer facial sizes
  • Lightweight, frameless protection
  • Superior comfort and fit
  • Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
  • Specifications

    Specifications

    17.9 g
    Polycarbonate
    Videos
    SDS
    Documents

    Documents

    Product Certifications
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.