Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Mini Light Box Magnifier
SCI_ED

Catalog No. s98145 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Magnification:
1.75x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S98145 1.75x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S98145 Supplier Bel-Art™ Supplier No. F378650000/EMD
Only null left
Add to Cart
Add to Cart

Compact, free-standing unit for hands-free viewing.

Ideal for magnified observation of Petri dishes, slides, gels or text.

  • Precision-molded lens with 1.75X magnification
  • Permits the unit to be placed directly on a wide range of objects that are under observation
  • Can be placed on a Mini Light Box
  • Dimensions: lens: 4.125 x 5.625 in. (104.8 x 142.9mm); stand: 6.75 in. (171.8mm) high
  • Weight: 13 oz. (368.5g)

Specifications

Diameter (Englis) Lens 5.5 in.
Diameter (Metric) Lens 140 mm
Material Glass Lens
Weight (Metric) 368.5 g
Height (Metric) 17.14 cm
Product Type Magnifier, Mini Light Box
For Use With (Application) For magnified observation of petri dishes, slides, gels or text, hands free viewing
Magnification 1.75x
Weight (English) 13 oz.
Height (English) 6.75 in.
For Use With (Equipment) Mini Light box
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.