Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Miller™ MiniLite™ Fall Limiter

Catalog No. 19085599
Click to view available options
:
Fall Protection

A self-retracting web lanyard with a quick-activating braking system that limits free falls. Eliminates the need for extended fall distance clearance, minimizing the risk of injuries and making rescue easier.

  • Lightweight, compact design that fits in the palm of your hand
  • Offers up to 11 ft. (3.3 m) of working capacity
  • Quick-activating, high-strength stainless steel braking system
  • Corrosion-resistant interior, frame, and components
  • High-impact protective outer cover and visual load indicator
  • Available with a variety of integral anchorage connectors
  • No annual factory recertification required
TRUSTED_SUSTAINABILITY

Specifications

Color Red
Material Stainless Steel
Diameter (English) 0.06 in.
Leg Configuration Single
Webbing Material Vectran™ Polyester
Width (English) 1 in.
Product Type Self-Retracting Lifeline (SRL)
Connector Types Steel Twist-Lock Carabiner, Swivel Shackle, and Locking Snap Hook
Length (English) 11 ft.
Weight (Metric) 1.1 kg
Certifications/Compliance ANSI A10.32, ANSI Z359.14 Class B, CSA Z259.22-98, OSHA 1910.66, OSHA 1926.502
Weight (English) 2.5 lb.
Capacity (English) 310 lb.
For Use With (Application) Fall Protection
Model FL11-3-Z7
Width (Metric) 25.4 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.