Learn More
Description
- Feature a high level of accuracy at a very economical cost
- Fully autoclavable to 121°C
- Two-stage thumbpress includes blow out
- Specified accuracy of ±0.5 μL for 5, 10, and 25 μL volumes and ±1.0 μL for 50 and 100 μL volumes
- Manufactured in an ISO 9002 certified factory
Specifications
Specifications
| Accuracy | ±0.5% |
| Certifications/Compliance | ISO9002, DIN 12650 standard calibrated |
| Compatible Tips | Microtips, standard 200 μL tip |
| Autoclavable | Autoclavable |
| Color | White |
| Disposable | Reusable |
| For Use With | Pipette Tip |
| Material | Plastic |
| Model | PMP200 |
| Number of Channels | 1 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

