Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Mini Pipetter
SDPSCI_ED

Catalog No. s67830
Click to view available options
Volume (Metric):
10 μL
100 μL
1000 μL
20 μL
200 μL
25 μL
250 μL
5 μL
50 μL
500 μL
Accuracy:
±0.3%
±0.4%
±0.5%
±1%
±1.5%

Mini Pipettes can be used with either microtips or standard 200 or 1000 μL tips.

  • Feature a high level of accuracy at a very economical cost
  • Fully autoclavable to 121°C
  • Two-stage thumbpress includes blow out
  • Specified accuracy of ±0.5 μL for 5, 10, and 25 μL volumes and ±1.0 μL for 50 and 100 μL volumes
  • Manufactured in an ISO 9002 certified factory

Specifications

Accuracy ±0.3%
Certifications/Compliance ISO9002, DIN 12650 standard calibrated
Compatible Tips Microtips, Standard 200 μL Tip
Autoclavable Autoclavable
Color White
Disposable Reusable
For Use With Pipette Tip
Material Plastic
Model PMP100
Number of Channels 1
Sterility Non-sterile
Type Mini Pipette
Volume (Metric) 100 μL
For Use With (Equipment) Microtips, standard 200 μL tip
Includes Two Step Plunger
Length (English) 4.92 in.
Length (Metric) 125 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.