Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec™ Mini Section Dryer Dako Omnis Rack
SDP

Catalog No. 22445464
Click to view available options
Product Type:
Microscope Slide Dryer

The Mini Section Dryer is designed to efficiently and rapidly blow temperature-controlled air through the base of the instrument to dry specimens without the risk of overheating. Through this process, drying times are dramatically reduced by 75% compared to conventional drying ovens.

  • Fan-assisted heating dramatically reduces drying time
  • Designed to take up minimal bench-top space
  • Digital temperature control
  • Rapid heating system ensures system is ready to use in less time
  • Anti-microbial coating to help prevent bacteria and virus growth
  • Dako Omnis Rack Holder holds up to nine Dako Omnis slide racks

Specifications

Product Type Microscope Slide Dryer
Material Stainless Steel
Media Capacity 1 x 9
Color Silver
For Use With (Equipment) Mini Section Dryer
Includes Rack
Height (English) 3.3 in.
Height (Metric) 8.3 cm
Length (English) 8.75 in.
Length (Metric) 22.2 cm
Width (English) 6.5 in.
Width (Metric) 16.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.