Learn More
Description
- The 260H three star extension handle for the 260 series mini-spatulas are made of polished stainless steel.
- They are hollow allowing them to fit over any of our 260 spatulas.
- The extended handle facilitates the use of the 260 series and ergonomically enhances the tool.
Specifications
Specifications
| Color | White |
| Disposable | Reusable |
| Product Type | Miniature Spatula Extension Handle |
| For Use With (Equipment) | Mini Spatulas, Oilers |
| Length (English) | 2.75 in. |
| Blade Material | Stainless Steel, Plastic |
| Material | Stainless Steel (440) |
| Length (Metric) | 68.75 mm |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.