Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Mini Spatula/Oiler

Catalog No. 18100975 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
62.5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
18-100-975 62.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-100-975 Supplier Excelta™ Supplier No. 260AA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Excelta™ 260 series mini-spatulas (oilers) have plastic handles. Mini-spatulas are ideal for placing epoxies or lubricant in very small amounts into tight places. The tips are made of AISI 1075 Carbon Steel.

  • The 260AA three star mini-spatula (oiler) is 2.5 in. long and has a 0.005 in. tip.
  • The handle is plastic and colored teal.
  • Mini-spatulas are ideal for placing epoxies or lubricant in very small amounts into tight places.

Specifications

Quantity 1
Description Miniature Spatula
Color Teal
Product Type Miniature Spatula
For Use With (Application) Place Epoxy or Lubricant
Handle Color Teal
Length (English) 2.5 in.
Size 0.005 in.
Width (English) 0.5 in.
Width (English) Blade 0.05 in.
Width (Metric) 12.5 mm
Dimensions (L x W) 2.5 x 0.5 in.
Material Stainless Steel, Plastic
Length (Metric) 62.5 mm
Sterility Non-sterile
Autoclavable Autoclavable
Shape Flat End
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.