Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ Mini Tube System
GSA_VA

Catalog No. 14222205 Shop All Axygen Products
Change view
Click to view available options
Capacity (Metric):
0.65 mL
1.1 mL
12 Cap Strip
8 Cap Strip
Sterility:
Non-sterile
Sterile
Packaging:
12 Strips/Rack, 10 Racks/Pk., 5 Packs/Cs.
120 Strips/Bag; 5 Bags/Cs.
120 Strips/PK., 5 Packs/Cs.
8 Strips/Rack, 10 Racks/Pk., 5 Packs/Cs.
80 Strips/Bag; 5 Bags/Cs.
80 Strips/PK., 5 Packs/Cs.
96/Rack, 10 Racks/Pk., 5 Packs/Cs.
960 Tubes/Bag, 5 Bags/Cs.
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Sterility Packaging
14-222-205 1.1 mL Non-sterile 960 Tubes/Bag, 5 Bags/Cs.
14-222-211 8 Cap Strip Non-sterile 120 Strips/PK., 5 Packs/Cs.
14-222-204 1.1 mL Sterile 12 Strips/Rack, 10 Racks/Pk., 5 Packs/Cs.
14-222-209 12 Cap Strip Non-sterile 80 Strips/PK., 5 Packs/Cs.
14-222-200 1.1 mL Non-sterile 8 Strips/Rack, 10 Racks/Pk., 5 Packs/Cs.
14-222-201 1.1 mL Sterile 8 Strips/Rack, 10 Racks/Pk., 5 Packs/Cs.
14-222-207 1.1 mL Sterile 96/Rack, 10 Racks/Pk., 5 Packs/Cs.
14-222-212 8 Cap Strip Sterile 120 Strips/PK., 5 Packs/Cs.
14-222-197 0.65 mL Non-sterile 96/Rack, 10 Racks/Pk., 5 Packs/Cs.
14-222-210 12 Cap Strip Sterile 80 Strips/PK., 5 Packs/Cs.
14-222-198 0.65 mL Sterile 96/Rack, 10 Racks/Pk., 5 Packs/Cs.
14-222-199 1.1 mL Non-sterile 80 Strips/Bag; 5 Bags/Cs.
14-222-203 1.1 mL Non-sterile 12 Strips/Rack, 10 Racks/Pk., 5 Packs/Cs.
14-222-206 1.1 mL Non-sterile 96/Rack, 10 Racks/Pk., 5 Packs/Cs.
14-222-202 1.1 mL Non-sterile 120 Strips/Bag; 5 Bags/Cs.
14-222-196 0.65 mL Non-sterile 960 Tubes/Bag, 5 Bags/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Catalog No. 14-222-205 Supplier Axygen™ Supplier No. MTS11C
Add to Cart
Add to Cart
This item is not returnable. View return policy

Polypropylene tube system for compound library storage

Axygen™ Mini Tube Systems are available in 0.65 mL single mini tube or 1.1 mL single mini tube. They are also available in 8-cap or 12-cap strip format. Mini Tube System racks are compatible with Beckman Coulter, Tecan, and other automation workstations.

  • Rack features a one-way lid design and alpha-numeric grid
  • Molded-in condensation rings on the lid minimize cross contamination

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Capacity (Metric) 1.1 mL
Color Clear
Material Polypropylene
Format Bag
For Use With (Application) Ensures positive sample identification
Includes Alpha numeric grid, one way lid
No. per Pack 960/Pk.
Packaging 960 Tubes/Bag, 5 Bags/Cs.
Sterility Non-sterile
Bottom Shape Round
Product Type Microtube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.