Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Miniature Air Sampling Canisters, Capacity: 400 cc
SDP

Catalog No. 06611881 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Material:
Electropolished Stainless Steel
Siltek-Treated
Includes:
Male RAVEqc Quick-Connect Fitting
Male Siltek-Treated RAVEqc Quick-Connect Fitting
No Valve Included
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Includes
06-611-881 Electropolished Stainless Steel No Valve Included
06-611-879 Electropolished Stainless Steel Male RAVEqc Quick-Connect Fitting
06-611-877 Siltek-Treated Male Siltek-Treated RAVEqc Quick-Connect Fitting
06-611-880 Siltek-Treated No Valve Included
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-611-881 Supplier Restek™ Supplier No. 24205
Add to Cart
Add to Cart

Ideal for Indoor Air, Personal, Emergency Response, or Soil Gas Sampling

  • Designed for controlled sampling as an alternative to tube and pump samplers
  • Canisters are suitable for sampling volatile organic compounds in air
  • Available in stainless steel or with Siltek treatment for greatest inertness
  • Achieves ultimate analyte stability

Specifications

Type Miniature Canister
Length (Metric) 13.6 cm
Material Electropolished Stainless Steel
Weight (Metric) 0.567 kg
Diameter (Metric) Inner 7 cm
Includes No Valve Included
For Use With (Application) Indoor Air, Personal, Emergency Response, or Soil Gas Sampling
Capacity 400 cc
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.