Learn More
Description
- The M-6-CO Cobaltima™ miniature 75° angled fine pointed tweezer with tips 0.0027 in. wide x 0.0012 in. high is ideal for microscopy.
- The tweezer is made of a cobalt alloy, which is extremely hard, temperature resistant to 932°F and corrosion resistant.
- The body is 0.04 in. in thickness for light pressure use.
- The tips are radius which eliminates marring and scratching of delicate parts and wires.
- The handles are serrated for more control.
Specifications
Specifications
| Grade | 5 Star |
| Length (Metric) | 78.25 mm |
| Material | Cobalt Alloy |
| Dimensions (L x W) | 3.13 x 0.25 in. |
| For Use With (Application) | Manipulating Tiny Components |
| Height (English) | 0.0394 in. |
| Height (Metric) | 1 mm |
| No. per Pack | 12 |
| Sterility | Non-sterile |
| Tip Style | Angled |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.