Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Scientific Miniature Lamp Bulb



These miniature glass bulbs can be used with a variety of electricity and science projects.
Supplier: American Scientific 400838
Description
- Sold in a pack of 10
- Lightweight design: The small size and lightweight material of these bulbs makes them perfect for use with delicate systems and projects
- Wide Selection: Choose from a diverse range of bulb types and sizes to find the perfect fit for your specific needs
- Longevity: Built with durability in mind, these bulbs are designed with a lighting life of 100+ hours
Specifications
Incandescent | |
3.2 V | |
0.04 oz. | |
0.35A | |
0.31 in. | |
8 mm | |
25 x 12 x 12 mm | |
12 mm | |
1 in. | |
Glass | |
10 Pk. | |
25 mm | |
Miniature Lamp Bulbs |
100+ hours | |
1.12 W | |
1.1 g | |
Clear | |
0.47 in. | |
12 mm | |
3.2V | |
0.47 in. | |
25 mm | |
Type A | |
0.47 in. | |
1 year |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction