Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Scientific Miniature Lamp Bulb
SDPSCI_ED

Catalog No. p-200007175
Click to view available options
Voltage:
2.5 V
Model:
Round Bulb

These miniature glass bulbs can be used with a variety of electricity and science projects.

  • Sold in a pack of 10
  • Lightweight design: The small size and lightweight material of these bulbs makes them perfect for use with delicate systems and projects
  • Wide Selection: Choose from a diverse range of bulb types and sizes to find the perfect fit for your specific needs
  • Longevity: Built with durability in mind, these bulbs are designed with a lighting life of 100+ hours

Specifications

Light Source Incandescent
Lighting Life 100+ hours
Voltage 2.5 V
Wattage 0.75 W
Weight (English) 0.04 oz.
Weight (Metric) 1.1 g
Amperage 0.3 A
Color Clear
Diameter (English) Body 0.31 in.
Diameter (English) Head 0.38 in.
Diameter (Metric) Body 8 mm
Diameter (Metric) Head 10 mm
Dimensions (L x W x H) 22 x 10 x 10 mm
Electrical Requirements 2.5 V
Height (English) 0.38 in.
Height (Metric) 10 mm
Length (English) 0.87 in.
Length (Metric) 22 mm
Material Glass
Model Round Bulb
Packaging Quantity 10 Pk.
Width (English) 0.38 in.
Width (Metric) 10 mm
Warranty 1 year
Product Type Miniature Lamp Bulbs
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.