Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Scientific Miniature Lamp Bulb



Click to view available options
Voltage:
2.5 V
Model:
Round Bulb
Description
- Sold in a pack of 10
- Lightweight design: The small size and lightweight material of these bulbs makes them perfect for use with delicate systems and projects
- Wide Selection: Choose from a diverse range of bulb types and sizes to find the perfect fit for your specific needs
- Longevity: Built with durability in mind, these bulbs are designed with a lighting life of 100+ hours
Specifications
Specifications
Light Source | Incandescent |
Lighting Life | 100+ hours |
Voltage | 2.5 V |
Wattage | 0.75 W |
Weight (English) | 0.04 oz. |
Weight (Metric) | 1.1 g |
Amperage | 0.3 A |
Color | Clear |
Diameter (English) Body | 0.31 in. |
Diameter (English) Head | 0.38 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction