Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One MiniCollect™ PIXIE Heel Incision Safety Lancet
Shop All Siemens Healthineers Products
Click to view available options
Size:
Newborn
Length (Metric):
2.5 mm
Description
- Ergonomic design with non-slip, textured surface
- Non-detachable safety tab to ensure no waste is left behind
- One-handed activation for ease of use
- Trigger orientation to minimize risk of tissue compression
Specifications
Specifications
| Disposable | Single-use |
| Quantity | 50 Pk., 200/Cs. |
| Color | Yellow |
| Depth (Metric) | 1 mm |
| Length (Metric) | 2.5 mm |
| Size | Newborn |
| Product Type | Heelstick Lancet |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction