Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Minigrip™ COLORZIP™ Food Storage Bags

Catalog No. 22306452
Click to view available options
Dimensions (L x W):
15.5 x 13 in.
6 x 6.5 in.
8 x 7 in.
11 x 10.5 in.
Thickness (English):
1.15 mil
1.75 mil
2.70 mil
Quantity:
100/Cs.
200/Cs.
250/Cs.
300/Cs.
500/Cs.

Reclosable polyethylene food bags with easy open/close zipper and external grip strips

  • Single Zipper and white write-on block standard for sandwich size
  • Double zipper and white write-on block standard for quart, gallon and jumbo storage and freezer bags
  • Double zipper feature provides greater leak-resistance
  • Large offset lip with external grip ridges allow easy handling, even with gloves
  • Packed in crush resistant dispenser cartons that offer protection in toughest environments
  • Cold-fracture resistance for short freezing and heavy duty freezer grade
  • FDA approved for contact with food
  • Available in different thickness and sizes

Specifications

Closure Type Zipper with External Grip Strips
Material Polyethylene
Quantity 100/Cs.
Size Jumbo Two Gallon
Thickness (English) 1.75 mil
Dimensions (L x W) 15.5 x 13 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.