Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Minigrip™ COLORZIP™ Food Storage Bags
Click to view available options
Dimensions (L x W):
15.5 x 13 in.
6 x 6.5 in.
8 x 7 in.
11 x 10.5 in.
Thickness (English):
1.15 mil
1.75 mil
2.70 mil
Quantity:
100/Cs.
200/Cs.
250/Cs.
300/Cs.
500/Cs.
Description
- Single Zipper and white write-on block standard for sandwich size
- Double zipper and white write-on block standard for quart, gallon and jumbo storage and freezer bags
- Double zipper feature provides greater leak-resistance
- Large offset lip with external grip ridges allow easy handling, even with gloves
- Packed in crush resistant dispenser cartons that offer protection in toughest environments
- Cold-fracture resistance for short freezing and heavy duty freezer grade
- FDA approved for contact with food
- Available in different thickness and sizes
Specifications
Specifications
| Closure Type | Zipper with External Grip Strips |
| Material | Polyethylene |
| Quantity | 500/Cs. |
| Size | Quart |
| Thickness (English) | 1.75 mil |
| Dimensions (L x W) | 8 x 7 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction