Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Minigrip™ Slider Grip™ Storage Bags
Ideal for a wide variety of applications, especially in environments where gloves are worn
$47.25 - $125.00
Specifications
Closure Type | Zip Seal |
---|---|
Color | Clear with Green Zipper |
Material | Polyethylene |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
22-311-216
|
Minigrip™
MGS270Q |
20.32 x 17.78cm |
Case of 250 for $47.25
|
|
|||||
22-311-217
|
Minigrip™
MGS270L |
22.86 x 30.48cm |
Case of 250 for $60.75
|
|
|||||
22-311-218
|
Minigrip™
MGS270G |
26.67 x 27.94cm |
Case of 250 for $74.00
|
![]() |
|||||
22-311-219
|
Minigrip™
MGS270J |
38.83 x 40.64cm |
Case of 250 for $125.00
|
![]() |
|||||
Description
- Made from sturdy polyethylene
- Thickness of 2.7 mil
- Available in quart, letter, 1 and 2 gal. sizes
- Reduces unnecessary repetitive motions
Specifications
Zip Seal | |
Clear with Green Zipper | |
Polyethylene |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title