Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Mininert™ Valve, Screw Thread

Catalog No. 111010109
Change view
Click to view available options
Thread Size:
13/425 mm
15/425 mm
18/400 mm
24/400 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thread Size
11-101-0109 24/400 mm
11-101-0283 13/425 mm
11-102-0822 15/425 mm
11-101-0255 18/400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-101-0109 Supplier MilliporeSigma™ Supelco™ Supplier No. 33304
Add to Cart
Add to Cart

Mininert™ valves can be used at temperatures up to 105°F.

Benefits include: PTFE construction for inertness. PTFE is useful when working when acids and organic solvents. Good sealing ability for containing most volalite liquids and gases at low pressures. Mininert™ valves can be used at temperatures up to 105°F. 0.036 in. (0.9 mm) opening accepts up to 20-gauge needle. Silicone septa, red.
TRUSTED_SUSTAINABILITY

Specifications

Color White
Packaging Quantity 12/Pk.
Thread Size 24/400 mm
Material PTFE

Mininert is a registered trademark of Valco Instruments Co. Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.