Learn More
Description
Clarify relatively dirty solutions or use as a prefilter. Sartorius Minisart™ GF Syringe Filters utilize a glass fiber membrane for clarification of small volume samples. It is also used as a prefilter for microbiological filtering. Multiple quantities of 26mm diameter, 0.7μm pore fliters are available.
- Contains a glass fiber filter with a retention efficiency of 98% for 1.2μm spherical particles
- Ideal for many lab applications:
- When highly impure solutions are to be clarified
- When a prefilter is needed for a 0.2μm or 0.45μm microbiological syringe filter (sold separately)
- Medical acrylic housing is almost free of leachables and extractables
- Reliably filters small volumes with no leakage
- Female luer lock inlet with a male luer lock outlet
- Complete, ready-to-connect filter units are easy to handle
- Eliminates time consuming prep work (e.g. changing the filter, cleaning the filtration system)
- Disposable, single-use units are an economical option
- Proven quality and 100% tested during manufacture
- Sterile (ethylene oxide) and non-sterile options
Specifications
Specifications
| Color | Opaque |
| Disposable | Single-use |
| Filter Type | Syringe Filter |
| For Use With (Equipment) | Syringe |
| Material (Membrane) | Glass Fiber |
| Pore Size | 0.7 μm |
| Sample Volume | 1 to 200 mL |
| Sterility | Non-sterile |
| Filtration Area | 5.16 cm2 |
| For Use With (Application) | Laboratory Application |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.