Learn More
Mitchell Plastics Dispensing Bins
Description
- Dust-free storage
- Wall mount or use on bench
- Clear front panels to view contents
- Holds 500 disposable pipet tips
- Removable lid
Specifications
Specifications
| Type | Dispensing Bin |
| Color | Clear |
| Shape | Rectangular |
| Mounting Type | Wall Mount |
| For Use With (Application) | Storage |
| Holds | 500 Disposable Pipet Tip |
| Style | Standard |
| Length (English) | 5 in. |
| Width (English) | 6.25 in. |
| Height (English) | 14.375 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.