Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mitchell Plastics Kimwipes™ Holders
Click to view available options
Size:
Small
Large
Description
- Mount where tissues are used most often
- Clear
Specifications
Specifications
| Product Type | Tissue Wiper Box Holder |
| Color | Clear |
| Depth (English) | 3.12 in. |
| Depth (Metric) | 7.9 cm |
| Width (English) | 16 in. |
| Width (Metric) | 10.16 cm |
| Height (English) | 4.6 in. |
| Height (Metric) | 11.7 cm |
| For Use With (Equipment) | For Small AccuWipe™ and Kimwipe™ wipers |
| Size | Small |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction