Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mitchell Plastics Phlebotomy Mobile Supply Cabinets

Catalog No. p-4423772
Click to view available options
Product Type:
Mobile Supply Cabinet
Color:
Blue
White
White, Green

Specifications

Product Type Mobile Supply Cabinet
Color Blue
Depth (English) 18 in.
Depth (Metric) 45.7 cm
Finish Satin
For Use With (Application) For phlebotomy applications
Height (English) 32 in.
Height (Metric) 81.3 cm
Includes Blue cabinet with blue top, 2 Drawers, 2 Shelves, square corners on top, 1 in. backsplash on 3 Sides, rounded front top corners
Material Nylon, PVC
No. of Shelves 2
Width (English) 20 in.
Width (Metric) 50.8 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.