Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mitchell Plastics Single Blood Bag Holder Trays

Catalog No. p-4423778
Click to view available options
Positions:
12
This item is not returnable. View return policy
This item is not returnable. View return policy

Keep blood bags organized conveniently and efficiently

  • Made from a sturdy and clear acrylic that enables easy reading of labels on holders
  • May be cleaned with soap, water and gentle disinfectants
  • Two trays are available to hold either six or 12 Single Blood Bag Holders
  • 6-Position Tray: 38.1 x 13.34cm (15 x 5.25 in.)
  • 12-Position tray: 76.2 x 13.34cm (30 x 5.25 in.)

Specifications

Color Clear
Holds Blood Bags
Material Acrylic
Positions 12
Dimensions (L x W) 30 x 5.25 in. (76.2 x 13.3cm)
Length (Metric) 76.2 cm
Length (English) 30 in.
Width (Metric) 13.3 cm
Width (English) 5.25 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.