Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mitochondrion Model
SDPSCI_ED

Catalog No. s85372
Click to view available options
:
Enlarged 190,000x; 8L x 23W x 11 in. H

Catalog No. S85372

Supplier: Science First B117

Model of the cell's powerhouse organelle.

Examine the structure and function of mitochondrion with this 190,000 times enlargement.

  • Dimensions: 8L x 23W x 11 in.H (20.3 x 58.4 x 27.9cm)
  • Weight: 7 lb. (3.18kg)

Depicts:

  • A 1,000,000X cross section through the membrane and the subunits in molded relief
  • A simplified schematic citric acid cycle (Krebs cycle)
  • Two-wall cell membranes
  • Cristae, subunits (elementary particles), matrix, and granules

Specifications

Depth (English) 8 in.
Depth (Metric) 20.3 cm
For Use With (Application) Model of the cell's powerhouse organelle, highly detailed model showing the double-wall membrane, cristae, subunits, granules localized on the inner wall and the matrix material filling the body
Height (English) 11 in.
Height (Metric) 27.94 cm
Includes Key cards
Length (English) 23 in.
Length (Metric) 58.42 cm
Mounting Base
Weight (English) 8.8 lb.
Weight (Metric) 4 kg
Product Type Model, Mitochondrion
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.