Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Mixing Spatula, Double Ended, Stainless Steel

Catalog No. 17456001 Shop All Excelta Corporation Products
Change view
Click to view available options
Shape:
Double Spoon
Flat Spatula End, Spoon End
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Shape
17-456-001 Double Spoon
17-456-002 Flat Spatula End, Spoon End
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-456-001 Supplier Excelta™ Supplier No. 342
Add to Cart
Add to Cart
This item is not returnable. View return policy

This Stainless Steel, Double Ended Mixing Spatula is autoclavable.

  • Autoclavable

Specifications

Autoclavable Autoclavable
Shape Double Spoon
Product Type Spatula, Mixing
Finish Polished
For Use With (Application) Mixing and potting purpose
Length (English) Blade 1.13 in.
Length (English) 7 in.
Length (Metric) Blade 2.87 cm
Precision Fine
Width (English) Blade 0.19 in.
Width (Metric) Blade 0.48 cm
Includes Double ended with rounded blades
Material Stainless Steel
Handle Type Round
Length (Metric) 17.78 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.