Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Mixing Spatula, Double Ended, Stainless Steel

Catalog No. 17456002 Shop All Excelta Corporation Products
Change view
Click to view available options
Shape:
Double Spoon
Flat Spatula End, Spoon End
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Shape
17-456-002 Flat Spatula End, Spoon End
17-456-001 Double Spoon
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-456-002 Supplier Excelta™ Supplier No. 343
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Stainless Steel, Double Ended Mixing Spatula is autoclavable.

  • Autoclavable

Specifications

Product Type Spatula, Mixing
Finish Polished
For Use With (Application) Mixing and potting purpose
Length (English) Blade 1.25 in. (Round End), 0.38 in. (Square End)
Length (English) 7 in.
Length (Metric) Blade 3.17 cm (Round End), 0.965 cm (Square End)
Precision Fine
Width (English) Blade 0.32 in. (Round End), 0.25 in. (Square End)
Width (Metric) Blade 0.81 cm (Round End), 0.63 cm (Square End)
Includes Double ended with round and square with sharp edge
Material Stainless Steel
Handle Type Round
Length (Metric) 17.78 cm
Autoclavable Autoclavable
Shape Flat Spatula End, Spoon End
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.