Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ MixMate™ Tube Holder

Catalog No. 05414102 Shop All Eppendorf North America Products
Change view
Click to view available options
Holds:
0.2 mL
0.5 mL
1.5/2.0 mL
No. of Positions:
24
96
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds No. of Positions
05-414-102 0.5 mL 24
05-414-101 0.2 mL 96
05-414-103 1.5/2.0 mL 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05-414-102 Supplier Eppendorf™ Supplier No. 022674021
Add to Cart
Add to Cart

The MixMate™ Tube Holder is for holding reaction vessels for mixing small volumes.

  • High-speed mixer (3000 rpm) for fast and efficient mixing of small volumes in all common vessel formats up to 50 mL
  • 2DMix-Control technology (planar mixing orbit without vertical movement) for controlled mixing and reproducible results in seconds
  • Anti-spill technology for controlled mixing movements without lid wetting and cross-contamination
  • 5 different tube holders (0.5 mL, 1.5/2.0 mL, 5/15 mL, 30/50 mL, PCR 96-well plates) for high vessel flexibility
  • Integrated ergonomic vortex function for various vessel formats for distinct sample mixing
  • Minimal hand/arm vibration transfer during vortexing (certificate available) for ergonomic operation (PhysioCare Concept™)
  • 5 soft keys with pre-defined standard mixing parameters for easy usage
  • Very stable - remains stationary even at maximum mixing speed Whisper quiet operation to benefit the work environment
TRUSTED_SUSTAINABILITY

Specifications

Holds 0.5 mL
Product Type Tube Holder
Material Polypropylene
Dimensions (L x W) 23 x 17 cm (9.1 x 6.7 in.)
Color White
For Use With (Equipment) MixMate™, 24 x 0.5 mL Reaction Vessels
No. of Positions 24
Packaging Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.