Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ MixMate™ Tube Holder

Catalog No. p-7236981
Click to view available options
Holds:
0.2 mL
0.5 mL
1.5/2.0 mL
No. of Positions:
24
96

The MixMate™ Tube Holder is for holding reaction vessels for mixing small volumes.

  • High-speed mixer (3000 rpm) for fast and efficient mixing of small volumes in all common vessel formats up to 50 mL
  • 2DMix-Control technology (planar mixing orbit without vertical movement) for controlled mixing and reproducible results in seconds
  • Anti-spill technology for controlled mixing movements without lid wetting and cross-contamination
  • 5 different tube holders (0.5 mL, 1.5/2.0 mL, 5/15 mL, 30/50 mL, PCR 96-well plates) for high vessel flexibility
  • Integrated ergonomic vortex function for various vessel formats for distinct sample mixing
  • Minimal hand/arm vibration transfer during vortexing (certificate available) for ergonomic operation (PhysioCare Concept™)
  • 5 soft keys with pre-defined standard mixing parameters for easy usage
  • Very stable - remains stationary even at maximum mixing speed Whisper quiet operation to benefit the work environment
TRUSTED_SUSTAINABILITY

Specifications

Holds 0.2 mL
Product Type Tube Holder
Material Polypropylene
Dimensions (L x W) 23 x 17 cm (9.1 x 6.7 in.)
Color White
For Use With (Equipment) MixMate™, 96 x 0.2 mL PCR Tubes, PCR Strips or 1 x 96-well PCR Plate, Semi-skirted or unskirted
No. of Positions 96
Packaging Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.