Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ ML-T Analytical Balances

High performance weighing cell with security features and intuitive user guidance

Manufacturer:  Mettler Toledo™ 30243391

 View more versions of this product

Catalog No. 01-914-010


Due to product restrictions, please to purchase or view availability for this product.


Description

Description

  • Large, 4.5 in. color TFT touchscreen with clear icons and intuitive guidance enables users to operate quickly and easily
  • Multilingual text and graphics provide step wise guide to weighing procedures
  • MonoBloc weighing cell
  • MinWeigh function ensures process tolerances; weight value remains red until net sample is above the pre-programmed minimum value
  • A user-defined minimum weight can be programmed to provide an additional safety factor
  • Built-in LevelControl™ function issues warning when the balance is not level; also provides onscreen guidance to help level balance within seconds
  • Overload protection ensures long balance lifetime
  • FACT internal adjustment with advanced test features
  • QuickLock for quick and easy cleaning; remove, clean and reinsert all of the glass panels with a few simple steps
  • Balance housing has smooth, rounded edges for easy cleaning
  • Metal bottom housing
  • Statistical data analysis
  • ISO-Log
  • Option to input sample ID
  • Passcode protection
  • Three interfaces: USB device, USB host and RS-232
  • Bluetooth option
  • PC direct for easy data transfer
Specifications
  • Readability: 0.1mg
  • Repeatability: 0.1mg (limit value), 0.08mg (typical value)
  • Linearity Deviation: 0.2mg (limit value), 0.06mg (typical value)
  • Minimum Sample Weight (acc. to USP): 120mg
  • Minimum Sample Weight (U=1%, k=2): 12mg
  • Weighing Pan Dia.: 90mm
Specifications

Specifications

90mm
CE marked, ISO 9001, ISO 14001
TFT Touchscreen
Metal housing
2 sec.
Analytical
0.2mg (limit value), 0.06mg (typical value)
0.1mg (limit value), 0.08mg (typical value)
Analytical Balance
0.1 mg
Built-in LevelControl
0.1mg
120mg (acc. to USP), 12mg (U=1%, k=2
Bluetooth (optional)
ML54T
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit