Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Advanced ML-T Analytical Balance

Catalog No. 01914012 Shop All METTLER TOLEDO Products
Click to view available options
Capacity:
52 g
120 g
220 g
320 g
Model:
ML104T
ML204T
ML304T
ML54T
Stabilization Time:
2 sec.
3 sec.

Advanced ML-T Analytical Balance has a readability of 0.1 mg, 10 weighing applications and a compact design to optimzie space. Simple operation within the 4.5 inch color touchscreen allows you to easily manage weighing data.

Mettler Toledo Advanced ML-T Analytical Balances feature a 4.5-inch color touchscreen with simple operation to easily manage data and navigate 10 integrated weighing applications. The MonoBloc weigh cell combined with FACT automatic internal adjustment and a 0.1mg readability ensures highly precise results. These balances are compatible with our EasyDirect software for enhanced data management.

  • Balance Type: Analytical Balance (4-Place Balance)
  • Weigh Cell: MonoBloc Weigh Cell with Overload Protection
  • Calibration Type: Internal (FACT Automatic)
  • Balance Housing: Die-cast Aluminum, ABS
  • Connection Type: USB-A, USB-B, RS232, Ethernet (LAN), Bluetooth (Optional)
  • Display: 4.5 in. Color TFT Touchscreen

See how it ranks among our Advanced balance line:

  • MS (Semi-micro, MS-TS, MS-L)
  • ML-T

Certifications

CE marked, ISO 9001, ISO 14001

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE marked, ISO 9001, ISO 14001
Connection Type Bluetooth (optional)
Capacity 220 g
Display Type TFT Touchscreen
Readability 0.1 mg
Grade Analytical
Leveling Built-in Level Control
Linearity 0.2 mg (limit value), 0.06 mg (typical value)
Material Metal Housing
Model ML204T
Repeatability 0.1 mg (limit value), 0.08 mg (typical value)
Sample Size 120 mg (acc. to USP), 12 mg (U=1%, k=2)
Sensitivity Drift 0.24 mg
Stabilization Time 2 sec.
Type Analytical Balance
Diameter (English) Outer Pan 3.5 in.
Diameter (Metric) Outer Pan 90 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.