Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Advanced ML-T Precision Balance

Catalog No. 01914022 Shop All METTLER TOLEDO Products
Click to view available options
Capacity:
220 g
320 g
520 g
820 g
1.6 kg
3.2 kg
4.2 kg
6.2 kg
Readability:
1 mg
0.01 g
0.1 g
Model:
ML1602T
ML203T
ML3001T
ML3002T
ML303T
ML4002T
ML503T
ML6001T
ML6002T
ML802T
Stabilization Time:
1 sec.
1.5 sec.

Advanced ML-T Precision Balance features a compact design to optimize your workspace. The high quality MonoBloc weigh cell with automatic internal adjustment and overload protection ensures highly accurate weighing results.

Mettler Toledo Advanced ML-T Precision Balances have 10 integrated weighing applications and 15 language options. The robust MonoBloc weigh cell with FACT automatic internal adjustment delivers highly accurate results. Assign users the necessary functions and applications on the intuitive interface to manage data and prevent errors. The level warning feature alerts the user when the balance is correctly leveled.

  • Balance Type: Precision Balance (1, 2 and 3 Place Balances)
  • Weigh Cell: MonoBloc Weigh Cell with Overload Protection
  • Calibration Type: Internal (FACT Automatic)
  • Balance Housing: Die-cast Aluminum, ABS
  • Connection Type: USB-A, USB-B, RS232, Ethernet (LAN), Bluetooth (Optional)
  • Display: 4.5 in.Color TFT Touchscreen

See how it ranks among our Advanced balance line:

  • MS (Semi-micro, MS-TS, MS-L)
  • ML-T

Certifications

CE marked, ISO 9001, ISO 14001

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE marked, ISO 9001, ISO 14001
Connection Type USB Host/USB Device/RS-232
Capacity 3.2 kg
Display Type TFT Touchscreen
Readability 0.1 g
For Use With (Application) Ideal for stocktaking or fieldwork.
Leveling Built-in Level Control
Linearity 0.2 g (limit values), 0.06 g (typical value)
Material Metal Housing
Model ML3001T
Pan Shape Rectangular
Repeatability 0.1 g (limit value), 0.07 g (typical value)
Sample Size 120 g (acc. to USP), 12 g (U=1%, k=2)
Stabilization Time 1 sec.
Type Precision Balance
Width (English) Pan 6.7 in.
Width (Metric) Pan 170 mm
Depth (Metric) Pan 190 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.