Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius mLINE™ Multichannel Mechanical Pipetter
GSA_VAGREENER_CHOICE

Catalog No. 14559415 Shop All Sartorius Products
Change view
Click to view available options
Number of Channels:
8
12
Volume (Metric):
0.5 to 10 μL
30 to 300 μL
5 to 100 μL
Increments:
0.01μL
0.1μL
0.2μL
Precision:
1.00 to 0.25
1.50 to 0.25
4.00 to 1.00
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Number of Channels Volume (Metric) Increments Precision
14-559-415 12 0.5 to 10 μL 0.01μL 4.00 to 1.00
14-559-414 8 30 to 300 μL 0.2μL 1.00 to 0.25
14-559-412 8 0.5 to 10 μL 0.01μL 4.00 to 1.00
14-559-413 8 5 to 100 μL 0.1μL 1.50 to 0.25
14-559-416 12 5 to 100 μL 0.1μL 1.50 to 0.25
14-559-417 12 30 to 300 μL 0.2μL 1.00 to 0.25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14-559-415 Supplier Sartorius Supplier No. 725220
Add to Cart
Add to Cart

Achieve excellent precision in long pipetting series. Sartorius mLINE™ Multichannel Mechanical Pipetter is the most advanced and ergonomic choice for quality-conscious users who perform repetitive manual pipetting. Multichannel models cover the full volume range of 0.1 μl to 10 ml.

Highly advanced mechanical pipette provides effortless accuracy and precision
  • Consistent results, even in long pipetting series
  • Optiload mechanism for perfect tip sealing and effortless tip ejection
  • Minimized risk of contamination with Safe-Cone Filters and full autoclavability
  • One-step volume setting with volume locking button prevents accidental volume change
  • Thermal insulation of internal components improves accuracy
  • High chemical and UV resistance
Lightweight, comfortable and easy to use
  • Frequently recommended by Health and Safety Officers
  • Excellent ergonomics to protect from repetitive strain injuries to the hand, arm and shoulder
  • Exceptionally light pipetting and filter tip ejection forces needed
  • Clear, easy-to-read display with large numbers and small increments
  • Volume range color-coding for easy pipetter and tip selection
  • Easy to maintain; only 2-3 parts to disassemble and clean

Certifications

CE marked

Warranty and Services

2 years

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy 4 to 1.5%
Certifications/Compliance ISO 9001/13485, ISO 14001
Compatible Tips Sartorius Tips
Adjustable Tip Spacing Yes
Autoclavable Autoclavable
Color Purple
Disposable Reusable
Grip Type Ergonomic
Material Polypropylene
Number of Channels 12
Product Line mLINE
Programmability No
Sterility Non-sterile
Type Mechanical Pipette
Volume (Metric) 0.5 to 10 μL
Finger Style Ergonomic
Increments 0.01μL
Precision 4.00 to 1.00
Warranty 2 Years
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.