Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

RETSCH MM 400 Mixer Mills: Grinding Balls

Catalog No. 0841789 Shop All RETSCH Inc. Products
Change view
Click to view available options
Material:
Stainless Steel
Zirconium Oxide
Diameter (English):
0.78 in.
0.98 in.
1.18 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Diameter (English)
08-417-89 Stainless Steel 0.98 in.
08-417-86 Zirconium Oxide 0.78 in.
08-417-90 Stainless Steel 1.18 in.
08-417-88 Zirconium Oxide 1.18 in.
08-417-87 Zirconium Oxide 0.98 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 08-417-89 Supplier RETSCH Supplier No. 053680105
Add to Cart
Add to Cart

For use with MM 400 Mixer Mills

Various sizes and materials.

Specifications

Product Type Grinding Ball
Diameter (English) 0.98 in.
Diameter (Metric) 2.5 cm
For Use With (Application) Ideal for increasing the degree of mixing, grinding
For Use With (Equipment) MM 400 mixer mill
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.