Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Mobi-Cap GL-45 Bottle Top Kits
SDP

Catalog No. 06611834 Shop All Restek Corporation Products
Change view
Click to view available options
Product Type:
Bottle Top Kit
Bottle Top Kit, Bottle (1 L)
Bottle Top Kit, Bottle (2 L)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
06-611-834 Bottle Top Kit, Bottle (2 L)
06-611-832 Bottle Top Kit
06-611-833 Bottle Top Kit, Bottle (1 L)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-611-834 Supplier Restek™ Supplier No. 27853
Only null left
Add to Cart
Add to Cart

Convenient kits for easy mobile phase management

  • Protect mobile phases from evaporation and contamination, and laboratories from harmful vapors
  • Available with or without safety-coated GL-45 Bottle
  • Use one 1/4-28 threaded port for exhaust filter or air inlet valve
  • Other ports can be used as needed or closed with 1/4-28 plug (sold separately)

Specifications

Bottle Surface Safety Coated
Capacity (Metric) 2 L
Color Blue
Includes 3-Port Mobi-Cap GL-45 Bottles Top (1), PTFE Tubing (1/8 in. O.D. x 0.063 mm I.D. x 3 m), 1/16 in. Connection Sparger Filters (2): 2 μm/10 μm, Bottle (2 L)
Quantity 1 Kit
Sterility Non-sterile
Thread Size (Metric) 78 mm
Neck Finish 78 mm
Product Type Bottle Top Kit, Bottle (2 L)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.