Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ Mobile Barrier
Click to view available options
Dimensions (L x W):
36 in. x 13 ft.
Description
- 12 flexible panels can be set straight, curved, or in a circle
- Extends up to 13 ft. long
- Panels are 36 x 12 in. of 0.75 in. thick molded plastic
- End panels are 39.5 inches high with easy-carry handle
- Bright yellow panels feature ANSI alert symbols
- Includes two, 5 in. wheels and four locking straps for convenient mobility
- Folds for compact storage
Specifications
Specifications
Includes | 5 in. Wheels (2), Locking Straps (4) |
Material | Plastic |
Quantity | 12 Panels/Pk. |
Mounting Type | Floor-standing |
Thickness | 0.75 in. (Panels) |
Dimensions (L x W) | 36 in. x 13 ft. |
Color | Black on Yellow |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction