Learn More
Description
- Rolls easily on 4 in. locking, swivel casters
- Choose from two top options: 1.25 in. ChemGuard top or 1.75 in. maple top
- Open style cabinet with no doors on the front
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime
Specifications
Specifications
| Product Type | Mobile Storage Cabinet |
| No. of Doors | None |
| No. of Drawers | None |
| Cabinet Type | Mobile Storage Cabinet |
| Finish | Maple |
| Color | Maple |
| Width (English) | 36 in. |
| Width (Metric) | 0.91 m |
| Top Style | 1.25 in. ChemGuard top |
| Shelf Type | Open shelving |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
