Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Mobile Desk With Storage
GSA_VASCI_ED

Catalog No. p-7112113 Shop All Diversified Spaces Products
Change view
Click to view available options
Top Style:
Flat Top
Flat Top and Rod Sockets
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Style
S38015 Flat Top and Rod Sockets
S38014 Flat Top
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S38015 Supplier Diversified Spaces™ Supplier No. 4332KFRS
Only null left
Add to Cart
Add to Cart

Equipped with two storage compartments, three drawers (one file, two boxes) have dovetail joints and run smoothly on epoxy coated steel glides.

  • Constructed of solid oak and oak hardwood veneers
  • Equipped with pegboard (21 x 28 in.) with assorted hooks
  • Equipped with two cupboard compartments, one file drawer and two smaller drawers
  • Non-emitting, chemical resistant UV finish
  • GFI protected AC duplex electrical outlet with 25 in. extension cord
  • Includes pull out writing board for additional workspace
  • Unit rolls easily on 4 in. ball bearing locking swivel casters
  • Upright set and mirror sold separately

Compliance

SEFA

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Mobile Desk with Storage
Color Oak
Top Style Flat Top and Rod Sockets
Finish Chemical resistant, non-emitting UV
Dimensions (D x W x H) 71.1 x 121.9 x 91.4 cm (28 x 48 x 36 in.)
Warranty Limited Lifetime
Weight (English) 250 lb.
Certifications/Compliance MAS Certified Green
Weight (Metric) 113.4 kg
Material Red Oak
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.