Learn More
National Public Seating™ Mobile Science Cart with Tote Trays

Description
This mobile science cart includes tote trays and is the ideal mobile storage and workspace solution for any lab or science classroom.
- This cart comes with 24 plastic tote trays, perfect for storing all of your science supplies.
- The plastic tote trays provide a versatile storage solution for a wide range of materials and equipment, as they can be removed to provide more space if needed. The trays also nest so you can easily store the ones you aren't using.
- The cart features two doors with 270-degree wrap-around hinges, ensuring that all your supplies and equipment are easily accessible.
- The plywood core cabinet and 1 in. thick tabletop are extremely durable, so you can be certain this cart can stand up to heavy use and last for many years.
- Easy to clean, while the four heavy-duty casters make it easy to move around your space.
- This versatile and durable cart is perfect for storing and transporting everything you need for your science experiments and projects.
Specifications
Specifications
| Product Type | Mobile Science Cart |
| Color | Oak, Black |
| Dimensions (L x W x H) | 48 x 28 x 36.25 in. |
| Material | Plywood, Oak Veneer |
| No. of Shelves | None |
7 Day Quick Ship, MAS Certified Green, 10 Year Warranty
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.