Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Mobile Science Laboratory Unit
GSA_VASCI_ED

Catalog No. s38008 Shop All Diversified Spaces Products
Click to view available options
Top Style:
Flat Top
Flat Top and Rod Sockets

Fully equipped, locking self-contained demonstration unit features, sturdy high-pressure laminated surface with durable drop leaf extensions.

  • Constructed of solid oak and oak hardwood veneers
  • Non-emitting, chemical resistant UV finish
  • GFI protected AC duplex electrical outlet with a 25 ft. extension cord
  • Unbreakable aluminum sliding door glides and lock
  • Unit rolls easily on 4 in. ball bearing locking swivel casters
  • Upright set and mirror sold separately
  • Upright set and mirror sold separately

Compliance

SEFA

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Mobile Laboratory Unit
Color Oak
Top Style Flat Top and Rod Sockets
Finish Chemical resistant, non-emitting UV
Certifications/Compliance MAS Certified Green
Dimensions (D x W x H) 60.9 x 121.9 x 91.4 cm (24 x 48 x 36 in.)
Warranty Limited Lifetime
Weight (English) 230 lb.
Weight (Metric) 104.3 kg
Material Red Oak
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.