Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Mobile Wood Cabinet, 18 in. Wide
GREENER_CHOICE

Catalog No. FB3158MCM1 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Amber Stain
Auburn Stain
Harvest Stain
Honey Stain
Mocha Stain
Natural Stain
Material:
Maple Veneer
Oak Veneer
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
FB3158MCM1 Natural Stain Maple Veneer
FB3158MCM4 Auburn Stain Maple Veneer
FB3158MCM5 Harvest Stain Maple Veneer
FB3158MCM7 Mocha Stain Maple Veneer
FB3158MCO1 Natural Stain Oak Veneer
FB3158MCO2 Honey Stain Oak Veneer
FB3158MCO3 Amber Stain Oak Veneer
FB3158MCO4 Auburn Stain Oak Veneer
FB3158MCO5 Harvest Stain Oak Veneer
FB3158MCO7 Mocha Stain Oak Veneer
FB3158MCM2 Honey Stain Maple Veneer
FB3158MCM3 Amber Stain Maple Veneer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. FB3158MCM1
Add to Cart
Add to Cart
Request a Quote

Fisherbrand™ Mobile Wood Cabinets bring quality, warmth and durability to your laboratory.

  • Mobile Wood Cabinet Height (27 in.) tall (including casters)
  • Made from hand selected premium rotary cut maple or rift cut oak veneers.
  • Featuring solid mortise/tenon top frame, doweled, glued and screwed construction.
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Cabinets have a full flush overlay design with squared edges.
  • They are vertically grain matched and are stained inside and out.
  • Mobile cabinets include heavy duty 3 in. locking swivel casters and counter weighted anti-tip design.
  • Optional work surface sold separately

Compliance

SEFA 8

Specifications

Product Type Mobile Storage Cabinet
Depth (English) 22.875 in.
Cabinet Type Mobile
Color Natural Stain
Width (English) 18 in.
Certifications/Compliance SEFA 8
Depth (Metric) 58.1 cm
Warranty 2 years
Height (Metric) 68.6 cm
Width (Metric) 45.7 cm
Height (English) 27 in.
No. of Drawers 3
Material Maple Veneer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.