Learn More
Description
- Mobile Wood Cabinet Height (32.5 in.) tall (including casters)
- Made from hand selected premium rotary cut maple or rift cut oak veneers.
- Featuring solid mortise/tenon top frame, doweled, glued and screwed construction.
- Robotically applied environmentally friendly finishes are chemically resistant.
- Cabinets have a full flush overlay design with squared edges.
- They are vertically grain matched and are stained inside and out.
- Mobile cabinets include heavy duty 3 in. locking swivel casters and counter weighted anti-tip design.
- Optional work surface sold separately
Compliance
SEFA 8
Specifications
Specifications
| Product Type | Mobile Storage Cabinet |
| Warranty | 2 years |
| Hinge Side | Right |
| Width (Metric) | 45.7 cm |
| Width (English) | 18 in. |
| No. of Doors | 1 |
| No. of Drawers | 1 |
| Height (English) | 32.5 in. |
| Height (Metric) | 82.6 cm |
| Color | Amber Stain |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
