Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Model RP Calibration Check Kits

Catalog No. 189993342 Shop All MSA Products
Change view
Click to view available options
Type:
Calibration Kit
Replacement Regulator
Flow Rate:
0.25 L/min.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Flow Rate
18-999-3342 Replacement Regulator 0.25 L/min.
18-999-3236 Calibration Kit 0.25 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-999-3342 Supplier MSA™ Supplier No. 467895
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Female/male connection, regulating valve with gauge to measure cylinder pressure, sampling line, calibration test tubing, sensor adapter (where applicable), and hard carrying case with foam inserts for accommodating two calibration gas cylinders

Quick and convenient method for checking the response of gas detection instruments

Kits available with 0.25L/min. or 1.5L/min. regulators.

Order Info

Cylinders are sold separately. (Measure approximately 14.25L x 3.5 in. diameter.)

Certifications

All calibration accessories are certified and tested for accuracy.

Specifications

Type Replacement Regulator
Flow Rate 0.25 L/min.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.