Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Modular Blocks and Accessories
Shop All OHAUS Products

Click to view available options
Sample Type:
1.5mL Tube
10mm Tube
15/16mm Tube
15mL Tube
50mL Tube
Type:
Dry Block
Temperature Probe
Depth (Metric) Well:
3.91 cm
4.45 cm
4.76 cm
4.8 cm
Diameter (Metric) Well:
1.07 cm
1.1 cm
1.71 cm
1.75 cm
2.9 cm
Description
Modular blocks are sold separately from heaters.
- Close contact of tubes-to-block-walls allow for maximum heat retention
- Each block has a thermometer well for measuring block temperature

Specifications
Specifications
Description | Module Block 15 mL Conical Centrifuge |
For Use With (Equipment) | Dry Block Heater |
Material | Anodized Aluminum |
No. of Places | 12 |
Type | Dry Block |
Sample Type | 15mL Tube |
Length (English) | 3.75 in. |
Length (Metric) | 9.5 cm |
Height (English) | 2 in. |
Height (Metric) | 5.1 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction